Spindle bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 13 mm |
Logistic Weight | 195,7 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 85 mm |
Width | 13 mm |
Series | B719..-E-2RSD-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 23400 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days