Precision / Spindle bearing NTN 7918UADG/GNP42U3G, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7918UADG/GNP42U3G
Rubix:205A1282
EAN:4547359875058



Documents
Product details : NTN 7918UADG/GNP42U3G PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x18 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 90 mm |
| Outer diameter | 125 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 39500 N |
Show UNSPSC/ECL@SS
£ 300.42 excl. VAT
/ Each
£ 360.50 incl. VAT
- Delivery usually within ( 3 ) days
