Precision / Spindle bearing FAG HSS7015-C-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Angular contact ball bearing
See technical informationReferences
FAG:HSS7015-C-T-P4S-UL
Rubix:238A2764
Manufacturer :0384402530000
EAN:4012801490375

Product details : FAG HSS7015-C-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HSS70..-C modified, in pairs or sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HSS70..-C, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 675 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | open |
| Series | hss70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 329.14 excl. VAT
/ Each
£ 394.97 incl. VAT
- Usually arrives within 14 working days
