Angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistic Weight | 424 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Series | hc70..-c-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 13700 N |
Sealing | open |
Usually arrives within 14 working days