Angular contact ball bearing FAG 7034-B-XL-MP-UA, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 42 mm
Angular contact ball bearing
See technical informationReferences
FAG:7034-B-XL-MP-UA
Rubix:238A1956
Manufacturer :0219409750000
EAN:4026677946928

Product details : FAG 7034-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 70..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 7520 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 70..-b-xl-mp |
| Cage | brass |
| Reference speed | 2850 rpm |
| Limit speed | 4200 rpm |
| Basic static load, radial - C0r | 214000 N |
| Basic dynamic load, radial - Cr | 184000 N |
Show UNSPSC/ECL@SS
£ 1,172.40 excl. VAT
/ Each
£ 1,406.88 incl. VAT
- Delivery usually within ( 7 ) days
