Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 90 mm |
Width | 15 mm |
Logistic Weight | 205 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 90 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | 38..-B-2RS-TVH |
Material | Steel |
Limit speed | 3450 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 18800 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days