Angular contact ball bearing INA 3007-2Z, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 20 mm

Angular contact ball bearing

See technical information

References

INA:3007-2Z
Rubix:101A6867
Manufacturer :0008752100000
EAN:4064328117334
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter62 mm
Width20 mm
See all Specifications

Product details : INA 3007-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 30..-B-2RZ-TVH, double row, shields, plastic cage

Technical specifications


Attributes
Logistic Weight224 g
Inner diameter35 mm
Outer diameter62 mm
Width20 mm
Bearing Clearancecn
Sealingtwo metal shields
Series30..-b-2rz-tvh
Reference speed8800 rpm
Limit speed8800 rpm
Basic static load, radial - C0r19100 N
Basic dynamic load, radial - Cr24000 N
£ 33.95 excl. VAT
/ Each
£ 40.74 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories