Angular contact ball bearing FAG 3207-BD-XL-C3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing
See technical informationReferences
FAG:3207-BD-XL-C3
Rubix:274A6560
Manufacturer :0709318360030
EAN:4012802672206

Product details : FAG 3207-BD-XL-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL, double row, X-life, steel sheet metal cage
Angular contact ball bearing 32..-BD-XL, double row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32..-bd-xl |
| Reference speed | 9900 rpm |
| Limit speed | 10100 rpm |
| Basic static load, radial - C0r | 30000 N |
| Basic dynamic load, radial - Cr | 41000 N |
Show UNSPSC/ECL@SS
£ 33.19 excl. VAT
/ Each
£ 39.83 incl. VAT
- Usually arrives within 14 working days
