Angular contact ball bearing SNR 5312ZZG15, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
SNR - Self-Aligning Ball Bearing - 5312.ZZG15
See technical informationReferences
SNR:5312ZZG15
Rubix:204A8756
Manufacturer :5312.ZZG15
EAN:3413520106126



Product details : SNR 5312ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 4700 rpm |
| Limit speed | 4000 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 97900 N |
| Basic dynamic load, radial - Cr | 121000 N |
Show UNSPSC/ECL@SS
£ 133.36 excl. VAT
/ Each
£ 160.03 incl. VAT
- Usually arrives within 14 working days
