NTN - Angular Contact Ball Bearing - 7324
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 260x260x55 mm |
---|---|
Logistic Weight | 14100 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 55 mm |
Bearing Clearance | CN |
Series | 7300 |
Angle | 30 ° |
Sealing | Open |
Usually arrives within 14 working days