Precision / Spindle bearing FAG HC7005-C-T-P4S-UL, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:HC7005-C-T-P4S-UL
Rubix:238A2349
Manufacturer :0191785060000
EAN:4012801170635

Product details : FAG HC7005-C-T-P4S-UL HYBRID CERAMIC SPINDLE BEARING
High speed spindle bearings HC70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 83 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Series | hc70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 2800 N |
| Basic dynamic load, radial - Cr | 5800 N |
Show UNSPSC/ECL@SS
£ 194.87 excl. VAT
/ Each
£ 233.84 incl. VAT
- Usually arrives within 14 working days
