Precision / Spindle bearing NTN 7913UADG/GNP42U3G, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7913UADG/GNP42U3G
Rubix:394A5473
EAN:4547359874945

Documents
Product details : NTN 7913UADG/GNP42 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x13 mm |
|---|---|
| Logistic Weight | 210 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 19700 N |
| Basic dynamic load, radial - Cr | 19600 N |
Show UNSPSC/ECL@SS
£ 152.44 excl. VAT
/ Each
£ 182.93 incl. VAT
- Usually arrives within 14 working days
