Super-precision Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x85x85 mm |
---|---|
Logistic Weight | 403 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Series | 7209 |
Material | Bearing steel |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 42300 N |
Sealing | Open |
Usually arrives within 14 working days