Precision / Spindle bearing FAG HCS7005-C-T-P4S-UL, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS7005-C-T-P4S-UL
Rubix:238A2494
Manufacturer :0191800800000
EAN:4012801482998

Product details : FAG HCS7005-C-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HCS70..-C, adjusted, in pairs or sets, contact angle α = 15°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Series | hcs70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 2810 N |
| Basic dynamic load, radial - Cr | 5800 N |
Show UNSPSC/ECL@SS
£ 223.90 excl. VAT
/ Each
£ 268.68 incl. VAT
- Delivery usually within ( 7 ) days
