Precision / Spindle bearing SNR 7001.HV.DU.J74, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 16 mm

SNR - Precision ball bearings - 7001.HV.DU.J74

See technical information

References

SNR:7001.HV.DU.J74
Rubix:394A4371
EAN:3413520228231
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter28 mm
Width16 mm
See all Specifications

Product details : SNR 7001HVDUJ74 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter28 mm
Width16 mm
Sealingopen
Seriesmto7000
Cagesteel
£ 201.75 excl. VAT
/ Each
£ 242.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories