Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x55x55 mm |
---|---|
Logistic Weight | 124 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Series | hs70..-c-t-p4s |
Material | steel |
Cage | plastic |
Basic static load, radial - C0r | 4250 N |
Basic dynamic load, radial - Cr | 8200 N |
Sealing | open |
Usually arrives within 14 working days