Angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistic Weight | 200 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Series | XCS70..-C-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 15300 N |
Sealing | Open |
Usually arrives within 14 working days