SNR - Precision ball bearings - ML7008HVUJ74S
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 68x68x15 mm |
---|---|
Logistic Weight | 198 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 10400 N |
Sealing | open |
Usually arrives within 14 working days