Angular contact ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistic Weight | 375 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Series | hc70..-e-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 10400 N |
Basic dynamic load, radial - Cr | 17000 N |
Sealing | open |
Usually arrives within 14 working days