Super-precision Angular Contact Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Logistic Weight | 151 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 10 mm |
Series | 71907 |
Material | Bearing steel |
Basic static load, radial - C0r | 15900 N |
Basic dynamic load, radial - Cr | 15900 N |
Sealing | Open |
Usually arrives within 14 working days