Spindle bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistic Weight | 30 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Series | B70..-C-2RSD-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 2410 N |
Basic dynamic load, radial - Cr | 6100 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days