Precision / Spindle bearing FAG HC7016-E-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Angular contact ball bearing
See technical informationReferences
FAG:HC7016-E-T-P4S-UL
Rubix:238A2526
Manufacturer :0384670970000
EAN:4012801735261

Product details : FAG HC7016-E-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HCB70..-E, bent, coupled or in sets, contact angle α = 25°, with ceramic balls, double-sided sealing lip, non-contact, limited tolerances
High speed spindle bearings HC70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 839 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 44 mm |
| Sealing | open |
| Series | hc70..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 19700 N |
| Basic dynamic load, radial - Cr | 28500 N |
Show UNSPSC/ECL@SS
£ 594.51 excl. VAT
/ Each
£ 713.41 incl. VAT
- Usually arrives within 14 working days
