Angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistic Weight | 80 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Series | hcs70..-e-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 2470 N |
Basic dynamic load, radial - Cr | 5400 N |
Sealing | open |
Usually arrives within 14 working days