Precision / Spindle bearing SNR
Inner diameter | 80 mm |
---|---|
Outer diameter | 110 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 110x110x32 mm |
---|---|
Logistic Weight | 740 g |
Inner diameter | 80 mm |
Outer diameter | 110 mm |
Width | 16 mm |
Series | MTO10R71900 |
Cage | Phenolic resin |
Sealing | Open |
Usually arrives within 14 working days