SNR - Precision ball bearings - 7212CG1UJ74
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 110x110x22 mm |
---|---|
Logistic Weight | 822 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Series | MTO7200 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 52800 N |
Basic dynamic load, radial - Cr | 67100 N |
Sealing | Open |
Usually arrives within 14 working days