Angular contact ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 72 mm |
Width | 12 mm |
Logistic Weight | 150 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 72 mm |
Width | 12 mm |
Series | hcs719..-c-t-p4s |
Material | steel |
Basic static load, radial - C0r | 7200 N |
Basic dynamic load, radial - Cr | 7100 N |
Sealing | open |
Usually arrives within 14 working days