Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM206WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM206WICRSUL, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Precision / Spindle bearing Timken
References
timken:
2MM206WICRSUL
rubix:
102A1163
ean:
0087796014985
Technical specifications
Inner diameter
30
mm
Outer diameter
62
mm
Width
16
mm
Product details
Technical specifications
Product details : TIMKEN 2MM206WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
62
mm
Width
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.50
excl. VAT
/
Each
£
165.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7019CTRDUMP3, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 24 mm
Precision / Spindle bearing FAG B7032-E-T-P4S-UL, Inner diameter: 160 mm | Outer diameter: 240 mm | Width: 38 mm
Precision / Spindle bearing FAG B7213-E-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Precision / Spindle bearing SNR 10R71920HVURJ74
Precision / Spindle bearing Timken 2MM9100WICRSUL, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing FAG B7215-C-T-P4S-UM, Inner diameter: 75 mm | Outer diameter: 130 mm | Width: 25 mm
Precision / Spindle bearing FAG B71906-C-T-P4S-DUL, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing SKF 7022 ACDGA/P4A, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
Precision / Spindle bearing SNR 7210CG1UJ74, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing SNR 71905.CVQ16J74, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing SNR ML7004CVDUJ74S, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SNR MLE7002HVDUJ84S, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing FAG HSS71910-E-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SNR 71914.HVQ21J74, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing NSK 7922A5TRDULP3, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm