Angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 13 mm |
Logistic Weight | 194 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 85 mm |
Width | 13 mm |
Series | HCS719..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 12700 N |
Sealing | Open |
In stock: Next day delivery