Precision / Spindle bearing SNR 71909.CV.UJ84, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71909.CV.UJ84
Rubix:394A5014
EAN:3413520249960



Product details : SNR 71909CVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 12600 N |
| Basic dynamic load, radial - Cr | 14600 N |
Show UNSPSC/ECL@SS
£ 149.72 excl. VAT
/ Each
£ 179.66 incl. VAT
- Usually arrives within 14 working days
