Precision / Spindle bearing FAG B7007-E-2RSD-T-P4S-DUL, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Spindle bearing
See technical informationReferences
FAG:B7007-E-2RSD-T-P4S-DUL
Rubix:274A7230
Manufacturer :0599102830000
EAN:4012802329087

Product details : FAG B7007-E-2RSD-T-P4S-DUL SPINDLE BEARING
Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 303,2 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Series | b70..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 9200 N |
| Basic dynamic load, radial - Cr | 18400 N |
Show UNSPSC/ECL@SS
£ 242.47 excl. VAT
/ Each
£ 290.96 incl. VAT
- Usually arrives within 14 working days
