Angular contact ball bearing FAG 3207-BD-XL-2HRS-TVH, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3207-2RS
FAG:3207-BD-XL-2HRS-TVH
Rubix:158A9358
Manufacturer :0637617000000
EAN:4012802644708

Product details : FAG 3207-BD-XL-2HRS-TVH DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs-tvh |
| Cage | polyamide |
| Limit speed | 7600 rpm |
| Basic static load, radial - C0r | 30000 N |
| Basic dynamic load, radial - Cr | 41000 N |
Show UNSPSC/ECL@SS
£ 51.39 excl. VAT
/ Each
£ 61.67 incl. VAT
- In stock: Next day delivery
