Angular contact ball bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 38 mm |
Logistic Weight | 6480 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | 70..-MP |
Cage | Brass |
Reference speed | 2950 rpm |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 200000 N |
Basic dynamic load, radial - Cr | 160000 N |
Sealing | Open |
Usually arrives within 14 working days