Angular contact ball bearing SNR 5305EEG15, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5305EEG15
Rubix:204A8709
EAN:3413520105709



Product details : SNR 5305EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x29 mm |
|---|---|
| Logistic Weight | 350 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5300 |
| Cage | polyamide |
| Limit speed | 7900 rpm |
| Basic static load, radial - C0r | 19400 N |
| Basic dynamic load, radial - Cr | 28300 N |
Show UNSPSC/ECL@SS
£ 37.98 excl. VAT
/ Each
£ 45.58 incl. VAT
- Usually arrives within 14 working days
