Angular contact ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 19 mm |
Logistic Weight | 122 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 19 mm |
Bearing Clearance | cn |
Series | 33..-bd-xl-2hrs-tvh |
Cage | polyamide |
Limit speed | 13800 rpm |
Basic static load, radial - C0r | 10400 N |
Basic dynamic load, radial - Cr | 17000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days