NTN - Angular Contact Ball Bearing - 7317B
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 180x180x41 mm |
---|---|
Logistic Weight | 4380 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | CN |
Series | 7300 |
Material | Steel |
Cage | Steel |
Angle | 40 ° |
Basic static load, radial - C0r | 122000 N |
Basic dynamic load, radial - Cr | 161000 N |
Sealing | Open |
Usually arrives within 14 working days