Angular contact ball bearing FAG 7305-B-XL-MP-UA, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Angular contact ball bearing
See technical informationReferences
FAG:7305-B-XL-MP-UA
Rubix:158A7349
Manufacturer :0191168370000
EAN:4012801166300

Product details : FAG 7305-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x62x62 mm |
|---|---|
| Logistic Weight | 261 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 9900 rpm |
| Limit speed | 20500 rpm |
| Basic static load, radial - C0r | 14200 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
£ 56.92 excl. VAT
/ Each
£ 68.30 incl. VAT
- Delivery usually within ( 7 ) days
