NTN - Angular Contact Ball Bearing - 7222BL1G
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 200x200x36 mm |
---|---|
Logistic Weight | 5260 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 38 mm |
Bearing Clearance | cn |
Series | 7200 |
Material | steel |
Angle | 40 ° |
Basic static load, radial - C0r | 144000 N |
Basic dynamic load, radial - Cr | 170000 N |
Sealing | open |
Usually arrives within 14 working days