Angular contact ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 19 mm |
Logistic Weight | 124 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | 33..-BD-XL-TVH |
Cage | Polyamide |
Reference speed | 12100 rpm |
Limit speed | 18400 rpm |
Basic static load, radial - C0r | 10400 N |
Basic dynamic load, radial - Cr | 17000 N |
Sealing | Open |
Usually arrives within 14 working days