Angular contact ball bearing SKF BAA-0004, Outer diameter: 117 mm | Inner diameter: 30 mm | Width: 102 mm
Ball bearing Angular contact radial Hub units
See technical informationReferences
SKF:BAA-0004
Rubix:100A4404
Manufacturer :415546
EAN:7316574570997

Product details : SKF AGRI HUB BEARING BAA-0004
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 117 mm |
| Width | 102 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 116.20 excl. VAT
/ Each
£ 139.44 incl. VAT
- Delivery usually within ( 3 ) days
