SNR - Self-Aligning Ball Bearing - 5307.NRZZG15
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 34.9 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 34.9 mm |
Bearing Clearance | CN |
Series | 5300 |
Reference speed | 6800 rpm |
Limit speed | 6600 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 34600 N |
Basic dynamic load, radial - Cr | 50200 N |
Sealing | Two metal shields |
Usually arrives within 14 working days