Angular contact ball bearing FAG 3306-BD-XL-TVH, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:-T-3306-B-TNH-L946
FAG:3306-BD-XL-TVH
Rubix:158A9426
Manufacturer :0599478610000
EAN:4012802478082

Product details : FAG 3306-BD-XL-TVH DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 543 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33..-bd-xl-tvh |
| Cage | polyamide |
| Reference speed | 8500 rpm |
| Limit speed | 10400 rpm |
| Basic static load, radial - C0r | 29500 N |
| Basic dynamic load, radial - Cr | 43000 N |
Show UNSPSC/ECL@SS
£ 45.10 excl. VAT
/ Each
£ 54.12 incl. VAT
- Delivery usually within ( 7 ) days
