Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7213WN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7213 WN, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Angular Contact Ball Bearing
References
timken:
7213 WN
rubix:
395A9313
ean:
0087796068315
Technical specifications
Inner diameter
65
mm
Outer diameter
120
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7213WN ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
120
mm
Width
23
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
236.18
excl. VAT
/
Each
£
283.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 7318 BECBM, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Angular contact ball bearing FAG 7322-B-XL-MP, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing SKF 7212 BECBJ, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular contact ball bearing NSK 3307JC3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing NSK 3205B-2ZTNC3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing NSK 3306B-2ZTN, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing FAG 3205-BD-XL-2Z-C3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing FAG 7416-B-XL-MP-UA, Outer diameter: 200 mm | Inner diameter: 80 mm | Width: 48 mm
Angular contact ball bearing SKF 7315 BECBJ, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular contact ball bearing SKF 3202 A-2RS1TN9, Outer diameter: 32.002 mm | Inner diameter: 15 mm | Width: 15.902 mm
Angular contact ball bearing SKF 7230 BGAM, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 45 mm
Angular contact ball bearing NTN 7407BG, Outer diameter: 100 mm | Inner diameter: 35 mm | Width: 125 mm
Angular contact ball bearing FAG 3317-M, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 73 mm
Angular contact ball bearing FAG 7306-B-XL-MP, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing NTN 3202S, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm