Angular contact ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 41.3 mm |
Logistics dimensions (L x W x H) | 41,3x130x130 mm |
---|---|
Logistic Weight | 1907 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 41.3 mm |
Bearing Clearance | CN |
Series | 32..-B-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 5300 rpm |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 85000 N |
Basic dynamic load, radial - Cr | 88000 N |
Sealing | Open |
Usually arrives within 14 working days