SNR - Self-Aligning Ball Bearing - 5209.NRZZG15
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 30.2 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 30.2 mm |
Bearing Clearance | CN |
Series | 5200 |
Reference speed | 6500 rpm |
Limit speed | 6000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 37200 N |
Basic dynamic load, radial - Cr | 45700 N |
Sealing | Two metal shields |
Usually arrives within 14 working days