Angular contact ball bearing NTN 7314B, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
NTN - Angular Contact Ball Bearing - 7314B
See technical informationSee documentsReferences
NTN:7314B
Rubix:205A1207
EAN:4547359451931



Documents
Product details : NTN 7314B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 2680 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 86000 N |
| Basic dynamic load, radial - Cr | 127000 N |
Show UNSPSC/ECL@SS
£ 114.55 excl. VAT
/ Each
£ 137.46 incl. VAT
- Delivery usually within ( 3 ) days
