Angular contact ball bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Series | 72..-B-XL-MP |
Reference speed | 2850 rpm |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 275000 N |
Basic dynamic load, radial - Cr | 245000 N |
Usually arrives within 14 working days