Angular contact ball bearing NTN 7205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm

NTN - Angular Contact Ball Bearing - 7205

See technical information

References

NTN:7205
Rubix:205A1020
EAN:4547359438376
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : NTN 7205 ANGULAR CONTACT BALL BEARING


Angular contact ball bearings, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x52x15 mm
Logistic Weight130 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Bearing Clearancecn
Sealingopen
Series7200
Cagesteel
Angle30 °
Basic static load, radial - C0r10300 N
Basic dynamic load, radial - Cr18000 N
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories