Angular contact ball bearing RHP LJT2.1/2MB, Outer diameter: 127 mm | Inner diameter: 63.5 mm | Width: 23.813 mm
Inch Angular Contact Ball Bearing: LJT.. Series
See technical informationReferences


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 23.813 mm |
Product details : RHP ANG. CONTACT BEARING LJT2-1/2
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.
Strengths
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - the inch range has a 20 degree angle
Cages - Available with brass cages
Quality Assured - 100% testing ensures total product quality
Applications
Technical specifications
| Logistic Weight | 1430 g |
|---|---|
| Inner diameter | 63.5 mm |
| Outer diameter | 127 mm |
| Width | 23.813 mm |
- Usually arrives within 14 working days