Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | cn |
Series | 73..-b-xl-jp |
Cage | steel |
Reference speed | 4750 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 93000 N |
Basic dynamic load, radial - Cr | 126000 N |
Sealing | open |
In stock: Next day delivery