Angular contact ball bearing FAG 3310-BD-XL-2HRS-TVH-C3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3310-2RS-C3
FAG:3310-BD-XL-2HRS-TVH-C3
Rubix:229A0636
Manufacturer :0631713500030
EAN:4012802405088

Product details : FAG 3310-BD-XL-2HRS-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1748 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 33..-bd-xl-2hrs-tvh |
| Material | steel |
| Cage | polyamide |
| Limit speed | 4900 rpm |
| Basic static load, radial - C0r | 70000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 108.04 excl. VAT
/ Each
£ 129.65 incl. VAT
- Delivery usually within ( 7 ) days
